This item is Discontinued.

Elkay Sink, Undermount Mount, 0 Hole, 16" x 16", Lustrous Satin ELUH16LV-CU

Sink, Undermount Mount, 0 Hole, 16" x 16", Lustrous Satin (Discontinued)

  • Mfr # ELUH16LV-CU
  • Zoro # G8813170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH16LV-CU
Zoro #
G8813170
UPC #
94902757650
Country of Origin
United States

Dimensions

Overall Length
18.375"
Overall Width
18.375"
Overall Height
8"
Bowl Depth
8"
Bowl Size
16" x 16"

Details

Mounting Type
Undermount
Body Material
CuVerro Antimicrobial Copper
Finish
Lustrous Satin
Number of Holes
0
Item
Sink
Drain Opening
1.5
No. of Bowls
1

Description

Sink,18-3/8x18-3/8x8 In.,Undr Bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.