Zoro Homepage
This item is Discontinued.
Elkay Sink, Undermount Mount, 0 Hole, 21" x 18.625", Lustrous Satin ELUH2118DBG

Sink, Undermount Mount, 0 Hole, 21" x 18.625", Lustrous Satin (Discontinued)

  • Mfr # ELUH2118DBG
  • Zoro # G8809838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH2118DBG
Zoro #
G8809838
UPC #
94902602400
Country of Origin
United States

Dimensions

Overall Length
23.625"
Overall Width
21.25"
Overall Height
7.5"
Bowl Depth
7.5"
Bowl Size
21" x 18.625"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink
Includes
ELUH2118 sink, LKWOBG2118SS bottom grid, LK99 drain
No. of Bowls
1
Drain Opening
3.5

Description

Sink,SS,23-5/8x21.25x7.5 In.,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.