Zoro Homepage
This item is Discontinued.
Elkay Sink, Undermount Mount, 0 Hole, Lustrous Satin ELUH2816PDBG

Sink, Undermount Mount, 0 Hole, Lustrous Satin (Discontinued)

  • Mfr # ELUH2816PDBG
  • Zoro # G8808499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH2816PDBG
Zoro #
G8808499
UPC #
94902759333
Country of Origin
United States

Dimensions

Overall Length
30.5"
Overall Width
18.5"
Overall Height
7.5"
Bowl Depth
7.5"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink
Includes
ELUH2816PD sink, one LKWOBG2816SS bottom grid, one LKPD1 Perfect Drain and strainer.

Description

Sink,18 Ga,SS,30.5x18.5x7.5 In.,Undr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.