Zoro Homepage
This item is Discontinued.
Elkay Sink, Undermount Mount, 0 Hole, Left Bowl 13.5" x 16", Right Bowl 13.5" x 16", Lustrous Satin ELUH3118DBG

Sink, Undermount Mount, 0 Hole, Left Bowl 13.5" x 16", Right Bowl 13.5" x 16", Lustrous Satin (Discontinued)

  • Mfr # ELUH3118DBG
  • Zoro # G8811387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH3118DBG
Zoro #
G8811387
UPC #
94902602462
Country of Origin
United States

Dimensions

Overall Length
30.75"
Overall Width
18.5"
Overall Height
7.875"
Bowl Depth
7.875" x 7.875"
Bowl Size
Left Bowl 13.5" x 16", Right Bowl 13.5" x 16"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink
Drain Opening
3.5
No. of Bowls
2
Includes
ELUH3118 sink, one LKWOBG1316SS bottom grid, one LK99 drain

Description

Sink,SS,30-3/4x18.5x7-7/8 In.,Undr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.