Zoro Homepage
This item is Discontinued.
Elkay Sink, Undermount Mount, 0 Hole, Left Bowl 21.75" x 18", Right Bowl 16" x 18", Lustrous Satin ELUH4221RDBG

Sink, Undermount Mount, 0 Hole, Left Bowl 21.75" x 18", Right Bowl 16" x 18", Lustrous Satin (Discontinued)

  • Mfr # ELUH4221RDBG
  • Zoro # G8808858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH4221RDBG
Zoro #
G8808858
UPC #
94902602066
Country of Origin
United States

Dimensions

Overall Length
41.5"
Overall Width
20.5"
Overall Height
9.5"
Bowl Depth
6" x 9.5"
Bowl Size
Left Bowl 21.75" x 18", Right Bowl 16" x 18"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink
Drain Opening
3.5
Includes
ELUH4221R sink, one LKWOBG1618SS bottom grid, one LK99 drain
No. of Bowls
2

Description

Sink,18 Ga,SS,41.5x20.5x9.5 In.,Undr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.