Zoro Homepage
This item is Discontinued.
Elkay Sink, Undermount Mount, 0 Hole, Mocha ELGU250RMC0

Sink, Undermount Mount, 0 Hole, Mocha (Discontinued)

  • Mfr # ELGU250RMC0
  • Zoro # G8811798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGU250RMC0
Zoro #
G8811798
UPC #
94902441092
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
20.5"
Overall Height
9.5"
Bowl Depth
9.5" x 9.5"

Details

Mounting Type
Undermount
Body Material
Quartz
Finish
Mocha
Number of Holes
0
Item
Sink

Description

Sink,33x20.5x9.5 In.,Undr,Mocha

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.