
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELGU2522MC0C
Zoro #
G1890204
UPC #
94902127965
Country of Origin
Germany
Dimensions
Overall Length
24.5960
Overall Width
18.5240
Overall Height
9.50
Bowl Depth
9.50
Length
22.3190
Width
16.4090
Minimum Cabinet Size
30
Details
Mounting Type
UnderMount
Body Material
Quartz
Finish
Mocha
Number of Holes
0
Item
SINK
Weight
31
No. of Bowls
1
Drain Opening
3.5
Bowl Shape
Rectangular
Description
Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They're crafted from natural quartz and come in a range of UV-stable neutral colors in shades of black, brown, gray and white that allow you to add an unexpected pop of color to your space. Whether it's a kitchen sink or a prep, bar or laundry sink, this composite sink has the durability you need to take on tough tasks. Available in ADA depths.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.