Zoro Homepage

Sink, Undermount Mount, 0 Hole, Polished Satin

  • Mfr # EFRU2816TC

  • Zoro # G8808742


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30.5"
Mounting Type
Undermount
Body Material
Stainless steel
Finish
Polished Satin
Overall Width
18.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFRU2816TC
Zoro #
G8808742
UPC #
94902110936
Country of Origin
United States

Dimensions

Overall Length
30.5"
Overall Width
18.5"
Overall Height
8"
Bowl Depth
8"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Polished Satin
Number of Holes
0
Item
Sink
Includes
Custom fit bottom grid, deep strainer drain, Bar Keepers Friend cleanser, microfiber towel, all packed in an Elkay protective cloth bag.

Description

Sink,SS,Undr In.,30.5x18.5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.