Sink, Undermount Mount, 0 Hole, Left Bowl 14" x 16", Right Bowl 16" x 19", Polished Satin (Discontinued)
- Mfr # ECTRUD31199LDBG0
- Zoro # G8831090
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ECTRUD31199LDBG0
Zoro #
G8831090
UPC #
94902089775
Country of Origin
China
Dimensions
Overall Length
32.5"
Overall Width
20.5"
Overall Height
9"
Bowl Depth
9" x 9"
Bowl Size
Left Bowl 14" x 16", Right Bowl 16" x 19"
Details
Mounting Type
Undermount
Body Material
Stainless steel
Finish
Polished Satin
Number of Holes
0
Item
Sink
Drain Opening
3.5
No. of Bowls
2
Includes
ECTRUD31199L sink, GFOBG1619SS bottom grid, GFOBG1416SS bottom grid, two LK35 drains
Description
Sink,SS,32.5x20.5x9 In.,Undr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.