Zoro Homepage
This item is Discontinued.
Elkay Sink, Undermount Mount, 0 Hole, Left Bowl 13.5" x 16", Right Bowl 13.5" x 16", Polished Satin EFU311810T

Sink, Undermount Mount, 0 Hole, Left Bowl 13.5" x 16", Right Bowl 13.5" x 16", Polished Satin (Discontinued)

  • Mfr # EFU311810T
  • Zoro # G8832131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFU311810T
Zoro #
G8832131
UPC #
94902111070
Country of Origin
China

Dimensions

Overall Length
30.75"
Overall Width
18.5"
Overall Height
10"
Bowl Depth
10" x 10"
Bowl Size
Left Bowl 13.5" x 16", Right Bowl 13.5" x 16"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Polished Satin
Number of Holes
0
Item
Sink
No. of Bowls
2
Drain Opening
3.5

Description

Sink,16 Ga,SS,30-3/4x18.5x10 In.,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.