Zoro Homepage

Sink, Undermount Mount, 0 Hole, Radiant Satin

  • Mfr # DXUH2416

  • Zoro # G8807598


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Radiant Satin
Overall Height
8"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXUH2416
Zoro #
G8807598
UPC #
94902777320
Country of Origin
United States

Dimensions

Overall Length
26.5"
Overall Width
18.5"
Overall Height
8"
Bowl Depth
8"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Radiant Satin
Number of Holes
0
Item
Sink

Description

Sink,18 Ga,SS,26.5x18.5x8 In.,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.