Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, Undermount Mount, 0 Hole, Radiant Satin

  • Mfr # DXUH3118

  • Zoro # G8807832


product price: $351.11
/ea
Free Shipping & Returns

Key Features

Overall Length
31.75"
Mounting Type
Undermount
Body Material
Stainless steel
Finish
Radiant Satin
Overall Width
18.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXUH3118
Zoro #
G8807832
UPC #
94902404110
Country of Origin
United States

Dimensions

Overall Length
31.75"
Overall Width
18.25"
Overall Height
8"
Bowl Depth
8" x 8"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Radiant Satin
Number of Holes
0
Item
Sink

Description

Sink,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.