Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, Undermount Mount, 0 Hole, White

  • Mfr # ELGRU13322WH0

  • Zoro # G8807920


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Undermount
Body Material
Quartz
Overall Width
18.46"
Overall Height
9.4375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGRU13322WH0
Zoro #
G8807920
UPC #
94902078182
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
18.46"
Overall Height
9.4375"
Bowl Depth
9.447"

Details

Mounting Type
Undermount
Body Material
Quartz
Finish
White
Number of Holes
0
Item
Sink

Description

Sink,33x18-7/16x9-7/16 In.,Undr,White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.