Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELGU250RWH0
Zoro #
G8808447
UPC #
94902426242
Country of Origin
Germany
Dimensions
Overall Length
33
Overall Width
20.50
Overall Height
9.50
Bowl Depth
9.50
Width
18.1610
Length
14.1550
Minimum Cabinet Size
36
Details
Mounting Type
Undermount
Body Material
Quartz
Finish
White
Number of Holes
0
Item
SINK
No. of Bowls
2
Drain Opening
3.5
Weight
38
Bowl Shape
Rectangular
Description
Sink,33x20.5x9.5 In.,Undr,White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.