Zoro Homepage
This item is Discontinued.
Elkay Sink, Undermount Mount, 3 Hole, 28" x 16", Lustrous Satin ELUH281612C

Sink, Undermount Mount, 3 Hole, 28" x 16", Lustrous Satin (Discontinued)

  • Mfr # ELUH281612C
  • Zoro # G8811238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH281612C
Zoro #
G8811238
UPC #
94902067223
Country of Origin
United States

Dimensions

Overall Length
30.5"
Overall Width
18.5"
Overall Height
11.5"
Bowl Depth
11.5"
Bowl Size
28" x 16"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
3
Item
Sink
Includes
ELUH281612 sink, LK2500CR faucet
Drain Opening
3.5
With Faucet / Without Faucet
With Faucet
No. of Bowls
1

Description

Sink,SS,30.5x18.5x11.5 In.,Undr

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.