Sink, Undermount Mount, 3 Hole, Left Bowl 16" x 19", Right Bowl 14" x 16", Polished Satin (Discontinued)
- Mfr # ECTRUD31199RDBG3
- Zoro # G8831109
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECTRUD31199RDBG3
Zoro #
G8831109
UPC #
94902089850
Country of Origin
China
Dimensions
Overall Length
32.5"
Overall Width
20.5"
Overall Height
9"
Bowl Depth
9" x 9"
Bowl Size
Left Bowl 16" x 19", Right Bowl 14" x 16"
Details
Mounting Type
Undermount
Body Material
Stainless steel
Finish
Polished Satin
Number of Holes
3
Item
Sink
No. of Bowls
2
Drain Opening
3.5
Includes
ECTRUD31199R sink, GFOBG1619SS bottom grid, GFOBG1416SS bottom grid, two LK35 drains
Description
Sink,SS,32.5x20.5x9 In.,Undr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.