Zoro Homepage

Sink, Undr

  • Mfr # DXUH2816

  • Zoro # G8363868


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30.5 in
Body Material
Stainless Steel
Overall Width
18.25 in
Overall Height
8 in
Gauge
18 Ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXUH2816
Zoro #
G8363868
UPC #
94902404639
Country of Origin
United States

Dimensions

Overall Length
30.5 in
Overall Width
18.25 in
Overall Height
8 in
Bowl Depth
8 in
Depth
8 in
Minimum Cabinet Size
36 in
Bowl Width
15.75 in
Bowl Length
28 in

Details

Body Material
Stainless Steel
Finish
Radiant Satin
Item
Sink
Gauge
18 Ga
No. of Bowls
1
Bowl Shape
Rectangular
Drain Location
Center

Description

Sink,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.