Zoro Homepage

Sink, Undr

  • Mfr # ELUH2317

  • Zoro # G8363271


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25.5 in
Body Material
Stainless Steel
Overall Width
19.25 in
Overall Height
8 in
Gauge
18 Ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH2317
Zoro #
G8363271
UPC #
94902624082
Country of Origin
United States

Dimensions

Overall Length
25.5 in
Overall Width
19.25 in
Overall Height
8 in
Bowl Depth
8 in
Depth
8 in
Minimum Cabinet Size
30 in
Bowl Width
16.75 in
Bowl Length
23 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Item
Sink
Gauge
18 Ga
No. of Bowls
1
Bowl Shape
Rectangular
Drain Location
Rear Center
Product Style
Traditional

Description

Sink,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.