This item is Discontinued.

Elkay Sink", Undr Farm, Farmhouse Mount, 0 Hole, Lustrous Satin ELUHF2520

Sink", Undr Farm, Farmhouse Mount, 0 Hole, Lustrous Satin (Discontinued)

  • Mfr # ELUHF2520
  • Zoro # G8807342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELUHF2520
Zoro #
G8807342
UPC #
94902288949
Country of Origin
United States

Dimensions

Overall Length
25"
Overall Width
20.5"
Overall Height
7.875"
Bowl Depth
7.875"

Details

Mounting Type
Farmhouse
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink",Undr Farm

Description

Sink In.,Undr Farm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.