Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELGULB3322WH0
Zoro #
G8364419
UPC #
94902443874
Country of Origin
Germany
Dimensions
Overall Length
33 in
Overall Width
20 in
Overall Height
9.5 in
Bowl Depth
9.5 in
Depth
9.5 in
Minimum Cabinet Size
36 in
Bowl Width
17.872 in
Bowl Length
15.23 in
Details
Body Material
Quartz
Finish
White
Item
Sink
No. of Bowls
2
Bowl Shape
Other
Product Style
Transitional
Drain Location
Rear Center, Rear Center
Description
Sink,Undr Granite 20.12 33
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.