Sink, Utility, 1-12" B, 21x24.5x42.75", Scullery Mount, 1 Set, On Center Hole, 18" x 21", #4 Finish

  • Mfr # B1C18X21X

  • Zoro # G8809722


product price:  $836.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Scullery
Overall Height
44"
Overall Length
21"
Drain Opening
3.5
Bowl Depth
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1C18X21X
Zoro #
G8809722
UPC #
94902731940
Country of Origin
China

Dimensions

Overall Height
44"
Overall Length
21"
Bowl Depth
12"
Overall Width
24.5"
Bowl Size
18" x 21"

Details

Mounting Type
Scullery
Drain Opening
3.5
Finish
#4 Finish
Includes
Includes stainless steel legs and adjustable bullet feet.
Number of Holes
1 Set, On Center
No. of Bowls
1
Body Material
Stainless steel
Item
Sink,Utility,1-12" B,21x24.5x42.75"

Description

Sink,Utility,1-12 In. B,21x24.5x42.75 In.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.