Zoro Homepage
This item is Discontinued.
Elkay Sink, Utility, 1-12" B, 57x24.5x42.75" 3, 2, Stainless Steel B3C18X21X

Sink, Utility, 1-12" B, 57x24.5x42.75" 3, 2, Stainless Steel (Discontinued)

  • Mfr # B3C18X21X
  • Zoro # G8372703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3C18X21X
Zoro #
G8372703
UPC #
94902731995
Country of Origin
China

Dimensions

Overall Height
42 in
Overall Length
57 in
Bowl Depth
12 in
Overall Width
24.5 in

Details

Material
Stainless Steel
Drain Opening
Center
Item
Sink,Utility,1-12" B,57x24.5x42.75"
Gauge
18 Ga
Number of Holes
2
No. of Bowls
3

Description

Sink,Utility,1-12 In. B,57x24.5x42.75 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.