Zoro Homepage

Sink, Wall Mount, 1 Set, On Center Hole, #4 Finish

  • Mfr # EHS-14X

  • Zoro # G8832387


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14"
Mounting Type
Wall
Body Material
Stainless steel
Finish
#4 Finish
Overall Width
16.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHS-14X
Zoro #
G8832387
UPC #
94902733340
Country of Origin
China

Dimensions

Overall Length
14"
Overall Width
16.5"
Overall Height
11"
Bowl Depth
5"

Details

Mounting Type
Wall
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
1 Set, On Center
Item
Sink
Includes
Lead free faucet and strainer included with product.

Description

Sink,Eco Hand,14x16.5x11 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.