Zoro Homepage

Sink, Wall Mount, 1 Set, On Center Hole, #4 Finish

  • Mfr # EHS-18-SSX

  • Zoro # G8832448


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18"
Mounting Type
Wall
Body Material
Stainless steel
Finish
#4 Finish
Overall Width
14.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHS-18-SSX
Zoro #
G8832448
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18"
Overall Width
14.5"
Overall Height
11"
Bowl Depth
5"

Details

Mounting Type
Wall
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
1 Set, On Center
Item
Sink
Includes
Lead free faucet and strainer included with product.

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.