This item is Discontinued.

Elkay Sngl Bwl, SS, 13" x 16", Drop-In Mount, 3 Hole, 10" x 10", Lustrous Satin LRAD1316503

Sngl Bwl, SS, 13" x 16", Drop-In Mount, 3 Hole, 10" x 10", Lustrous Satin (Discontinued)

  • Mfr # LRAD1316503
  • Zoro # G8991488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRAD1316503
Zoro #
G8991488
UPC #
094902592817
Country of Origin
United States

Dimensions

Overall Length
13"
Overall Width
16"
Overall Height
5"
Bowl Depth
4.875"
Bowl Size
10" x 10"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
3
Item
Sngl Bwl,SS,13" x 16"
Drain Opening
3.5
No. of Bowls
1

Description

Sngl Bwl,SS,13 In. x 16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.