Soap/Lotion Dispenser, Rubbed Bronze, Remote Lever Handle, 2 Hole Residential / Commercial
Mfr # LKF413945RS
Zoro # G5457466
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2
Finish
Chrome
Number of Handles
1
Faucet Operation
Remote Lever Handle
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKF413945RS
Zoro #
G5457466
UPC #
094902787640
Country of Origin
China
Dimensions
Spout Length
11.5"
Height
15.875"
Details
Number of Holes
2
Finish
Chrome
Number of Handles
1
Faucet Operation
Remote Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Remote Lever Handle
Mounting Type
Deck Mount
Item
Soap/Lotion Dispenser,Rubbed Bronze
Connection
3/8" O.D. Copper
Valve Type
Ceramic Disc
Body Material
Brass
Residential / Commercial
Residential / Commercial
Description
Whether you're looking for a faucet for your home or for commercial use, there's an Elkay faucet to meet your needs. From the kitchen and bath, to the laundry, we have stylish designs to complement every decor. Our commercial faucets are ideal for offices, classrooms, health care facilities, foodservice applications and more.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.