Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS, 12.5x15x1" Bottom Grid

  • Mfr # LKWOBG1316SS

  • Zoro # G8365651


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Stainless Steel
Finish
Polished Stainless Steel
Length (In.)
12.5 in
Height
1 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKWOBG1316SS
Zoro #
G8365651
UPC #
94902396705
Country of Origin
China

Dimensions

Length (In.)
12.5 in
Height
1 in
Width
15 in

Details

Material of Construction
Stainless Steel
Finish
Polished Stainless Steel
Item
SS,12.5x15x1" Bottom Grid
Type
Bottom Grids + Baskets

Description

SS,12.5x15x1 In. Bottom Grid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.