Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elkay SS, 14, 3/8"x14, 3/8"x6", 1 Bowl T-Mnt Sink RLR12

SS, 14, 3/8"x14, 3/8"x6", 1 Bowl T-Mnt Sink (Discontinued)

  • Mfr # RLR12
  • Zoro # G9377221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLR12
Zoro #
G9377221
UPC #
094902045399
Country of Origin
United States

Dimensions

Overall Length
14.375"
Overall Width
14.375"
Overall Height
6"
Bowl Size
12" x 12"
Bowl Depth
6"

Details

Item
SS,14,3/8"x14,3/8"x6",1 Bowl T-Mnt Sink
Body Material
Stainless steel
Mounting Type
Drop-In
No. of Bowls
1
Number of Holes
0
Finish
Lustrous Satin
Drain Opening
2

Description

SS,14,3/8 In.x14,3/8 In.x6 In.,1 Bowl T-Mnt Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.