SS, 15x15x1" Bottom Grid, 0 Hole, Polished Stainless Steel Finish

  • Mfr # LKWRBG16SS

  • Zoro # G8815009


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15"
Body Material
Stainless steel
Finish
Polished Stainless Steel
Overall Width
15"
Overall Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKWRBG16SS
Zoro #
G8815009
UPC #
94902396835
Country of Origin
China

Dimensions

Overall Length
15"
Overall Width
15"
Overall Height
1"

Details

Body Material
Stainless steel
Finish
Polished Stainless Steel
Number of Holes
0
Item
SS,15x15x1" Bottom Grid

Description

SS,15x15x1 In. Bottom Grid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.