This item is Discontinued.

Elkay SS, 19, 5/8x16, 11/16x6", 1 Bowl T-Mnt Sink, Number of Holes: 2 LLVR19162

This item is Discontinued.

Elkay

SS, 19, 5/8x16, 11/16x6", 1 Bowl T-Mnt Sink, Number of Holes: 2 (Discontinued)

Mfr # LLVR19162
Zoro # G9377459
UPC # 094902037981
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LLVR19162
Zoro #
G9377459
UPC #
094902037981
Country of Origin
United States

Dimensions

Overall Length
19.625"
Overall Width
16.6875"
Overall Height
6"
Bowl Size
15.5" x 11.375"
Bowl Depth
6"

Details

Item
SS,19,5/8x16,11/16x6",1 Bowl T-Mnt Sink
Body Material
Stainless steel
Mounting Type
Drop-In
No. of Bowls
1
Number of Holes
2
Drain Opening
1.5
Finish
Lustrous Satin

Description

SS,19,5/8x16,11/16x6 In.,1 Bowl T-Mnt Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.