Zoro Homepage
This item is Discontinued.
Elkay SS, 19x17x1" Bottom Grid LKWOBG2018SS

SS, 19x17x1" Bottom Grid (Discontinued)

  • Mfr # LKWOBG2018SS
  • Zoro # G8365730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKWOBG2018SS
Zoro #
G8365730
UPC #
94902396774
Country of Origin
China

Dimensions

Length
19
Height
1in
Width
17

Details

Finish
Polished Stainless Steel
Item
SS,19x17x1" Bottom Grid
Material
Stainless Steel

Description

SS,19x17x1 In. Bottom Grid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.