SS, 19x17x1.12" Bottom Grid, 0 Hole, Polished Stainless Steel Finish (Discontinued)
- Mfr # LKFOBG2018SS
- Zoro # G8814500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKFOBG2018SS
Zoro #
G8814500
UPC #
-
Country of Origin
China
Dimensions
Overall Length
19"
Overall Width
17"
Overall Height
1.125"
Details
Item
SS,19x17x1.12" Bottom Grid
Body Material
Stainless steel
Number of Holes
0
Finish
Polished Stainless Steel
Description
SS,19x17x1.12 In. Bottom Grid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.