This item is Discontinued.

Elkay SS, 19"x17"x6, 1/8", 1 Bowl Top Mnt Sink, Number of Holes: 2 PSLVR19172

SS, 19"x17"x6, 1/8", 1 Bowl Top Mnt Sink, Number of Holes: 2 (Discontinued)

  • Mfr # PSLVR19172
  • Zoro # G9377370
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSLVR19172
Zoro #
G9377370
UPC #
094902072913
Country of Origin
United States

Dimensions

Overall Length
19"
Overall Width
17"
Overall Height
6.125"
Bowl Size
16" x 11.5"
Bowl Depth
6"

Details

Item
SS,19"x17"x6,1/8",1 Bowl Top Mnt Sink
Body Material
Stainless steel
Mounting Type
Drop-In
No. of Bowls
1
Number of Holes
2
Drain Opening
1.5
Finish
Brushed Satin

Description

SS,19 In.x17 In.x6,1/8 In.,1 Bowl Top Mnt Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.