This item is Discontinued.

Elkay SS, 20-3/8x16-7/8x6-1/4", 1 Bowl T-Mnt Snk, Number of Holes: 0 LLVR21170

This item is Discontinued.

Elkay

SS, 20-3/8x16-7/8x6-1/4", 1 Bowl T-Mnt Snk, Number of Holes: 0 (Discontinued)

Mfr # LLVR21170
Zoro # G9377389
UPC # 094902010908
Country of Origin Canada
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LLVR21170
Zoro #
G9377389
UPC #
094902010908
Country of Origin
Canada

Dimensions

Overall Length
20.375"
Overall Width
16.875"
Overall Height
6.25"
Bowl Size
17.5" x 11.375"
Bowl Depth
6.25"

Details

Item
SS,20-3/8x16-7/8x6-1/4",1 Bowl T-Mnt Snk
Body Material
Stainless steel
Mounting Type
Drop-In
No. of Bowls
1
Number of Holes
0
Includes
LKF293 overflow Assembly
Drain Opening
1.5
Finish
Lustrous Satin

Description

SS,20-3/8x16-7/8x6-1/4 In.,1 Bowl T-Mnt Snk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.