SS 22" x 19" x 5-1/2" Wall Hung Lavatory Sink Kit w/Sensor Faucet , Thermostatic Mixing Valve

  • Mfr # ELV2219SACTMC

  • Zoro # G0600516


product price:  $3,406.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Sink Kit
Fits Brand
Elkay
Material
Stainless Steel
Finish
Buffed Satin
Standards
ASME A112.18.1/CSA B125.1; NSF 61; NSF 372 (Lead Free)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELV2219SACTMC
Zoro #
G0600516
UPC #
094902279084
Country of Origin
Multiple

Dimensions

Height
11-39/64"
Spout Length
5 21/32 in
Overall Height
11-39/64"
Manufacturers Warranty Length
5 yr
Bowl Depth
5-1/2"
Overall Length
22"
Bowl Size
16" x 11.5"
Overall Width
19"

Details

Sub-Category
Sink Kit
Fits Brand
Elkay
Material
Stainless Steel
Finish
Buffed Satin
Standards
ASME A112.18.1/CSA B125.1; NSF 61; NSF 372 (Lead Free)
Includes
AC plug-in and batter holder with four AA batteries
Item
Lavatory, Lead Free
Flow Rate
2 gpm
Faucet Spout
Fixed
Flow Outlet Type - Faucet
Laminar
Number of Holes
1
Body Material
Chrome
Faucet Operation
Sensor
Compliance
ASME A112.18.1/CSA B125.1, NSF 372 (lead free), NSF 61
Mounting Hole Center to Center
Single Hole
Mounting Type - Faucet
Deck
Valve Type
Electronic Control Module
Mounting
Deck Mount
Number of Handles
0
ADA Compliant
Yes
Handle Type
Sensor Operated (Hands Free)
Flow Outlet Type (Faucet)
Laminar
No. of Bowls
1
Mounting Type
Wall Hung
Drain Opening
1-1/2"
With Faucet / Without Faucet
With Faucet
Bowl Shape
Rectangle

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.