Zoro Homepage
This item is Discontinued.
Elkay SS, 22x15-3/4x1.12" Bottom Grid LKWOBG2317SS

SS, 22x15-3/4x1.12" Bottom Grid (Discontinued)

  • Mfr # LKWOBG2317SS
  • Zoro # G8365627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKWOBG2317SS
Zoro #
G8365627
UPC #
94902613239
Country of Origin
China

Dimensions

Length
22
Height
1.125in
Width
15.75

Details

Finish
Polished Stainless Steel
Item
SS,22x15-3/4x1.12" Bottom Grid
Material
Stainless Steel

Description

SS,22x15-3/4x1.12 In. Bottom Grid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.