SS 93" x 27-1/2" x 14" Floor Mount Triple Compartment Scullery 4-Hole Sink with L and R Drainboards

  • Mfr # WNSF8345LR4

  • Zoro # G9832943


product price:  $6,720.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Bowl Size
15 in x 24 in
Bowl Shape
Rectangular
Bowl Depth
14 in
Number of Holes
4
No. of Bowls
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNSF8345LR4
Zoro #
G9832943
UPC #
094902051598
Country of Origin
United States

Dimensions

Bowl Size
15 in x 24 in
Bowl Depth
14 in
Overall Height
44 in
Overall Length
93 in
Faucet Hole Dia.
1 1/2 in
Overall Width
27 1/2 in
Manufacturers Warranty Length
5 yr
Back Splash Height
8 in
Drainboard Length
24 in
Work Surface Height
36 in
Bowl Width
24 in
Bowl Length
15 in

Details

Bowl Shape
Rectangular
Number of Holes
4
No. of Bowls
3
Finish
Buffed Satin
Color
Silver
Item
Scullery Sink
Compliance
ASME A112.19.3/CSA B45.4, Buy American Act, NSF 2
Gauge
14 ga
Mounting Type
Floor
Includes
Left and Right Drainboard, Stainless Steel Tubular Legs, Adjustable Bullet Feet
With Faucet / Without Faucet
Without Faucet
Side Splash
no
Body Material
Stainless Steel
Number of Stations
3
Standards
ASME A112.19.3, CSA B45.4, NSF 2
Back Splash
Yes
Drain Opening
3 1/2 in
ADA Compliant
Not ADA Compliant
Sink Material
Stainless Steel
Includes Faucet
Faucet Not Included
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Drainboard
Yes
Includes Basket Strainer
Basket Strainer Not Included
Number of Faucet Holes
4
Indoor/Outdoor Usage
Indoor
Includes Work Table
No
Mounting Type - Sinks
Floor
Sink Base Type
Frame
Mounting Location - Faucet
Splash
Includes Back Splash
Back Splash Included
Series
Weldbilt
Sink Type
Kitchen
Drainboard Location
Left Side/Right Side
Number of Drainboards
2
Number of Bowls
3
Number of Faucets
0
Faucet Mounting Location
Splash
CEC Compliant
Non CEC Compliant
Number of Faucet Mounting Holes
4

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.