Zoro Homepage

Stainless Steel 14 X 14 X 1-1/4 Bottom Grid

  • Mfr # EBG1414

  • Zoro # G908590068


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Overall Width
14 in
Finish
Polished Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBG1414
Zoro #
G908590068
UPC #
94902121628
Country of Origin
China

Dimensions

Overall Length
14 in
Overall Width
14 in

Details

Finish
Polished Stainless Steel
Material
Stainless Steel

Description

Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.