Stainless Steel 23-9/16 X 21-1/8 X 10 Single Bowl Undermount Sink Kit

  • Mfr # EGUH211810DBG

  • Zoro # G308444640


product price:  $539.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Length
23.5313 in
Overall Width
23.5313 in
Overall Height
10 in
Finish
Soft Highlighted Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EGUH211810DBG
Zoro #
G308444640
UPC #
94902601625
Country of Origin
China

Dimensions

Overall Length
23.5313 in
Overall Width
23.5313 in
Overall Height
10 in

Details

Body Material
Stainless Steel
Finish
Soft Highlighted Satin
Includes
EGUH211810 Sink, LKWOBG2218SS Bottom Grid, LK99 Drain
Standards
ASME A112.19.3/CSA B45.4

Description

Elkay has been a trusted name in stainless steel since 1920. Through the years, our engineering and manufacturing methods have continued to evolve. Our expertise in forming, welding, trimming and polishing stainless steel have helped us to set the industry standard. We are proud to be America's No. 1 selling kitchen sink company.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.