
Stainless Steel 25 X 22 X 6 Single Dual Mount Ada Sink Kit (Discontinued)
- Mfr # ECTSRAD25226BG0
- Zoro # G308444466
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | ECTSRAD25226BG0 | Zoro # | G308444466 |
| UPC # | 94902017907 | Country of Origin | China |
| MFR # | ECTSRAD25226BG0 | ||
| Zoro # | G308444466 | ||
| UPC # | 94902017907 | ||
| Country of Origin | China |
Dimensions
| Overall Length | 25 in | Overall Width | 22 in |
| Overall Height | 6 in | ||
| Overall Length | 25 in | ||
| Overall Width | 22 in | ||
| Overall Height | 6 in | ||
Details
| Body Material | Stainless Steel | Finish | Polished Satin |
| Standards | ADA & ICC A117.1, ASME A112.19.3/CSA B45.4 | Includes | ECTSRAD25226 Sink, CTOBG2115SS Bottom Grid |
| Body Material | Stainless Steel | ||
| Finish | Polished Satin | ||
| Standards | ADA & ICC A117.1, ASME A112.19.3/CSA B45.4 | ||
| Includes | ECTSRAD25226 Sink, CTOBG2115SS Bottom Grid |
Description
Elkay Crosstown is the ultimate mix of beauty, function and modern design. Straight sidewalls, a flat bottom and tight corners provide more space inside the sink for stacking and washing dishes. The striking geometric aesthetic has universal appeal and makes an impact in any space.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.