This item is Discontinued.

Elkay Stainless Steel 28 X 12-1/2 X 4-1/2 Single Bowl Undermount Sink MYSTIC2812

Stainless Steel 28 X 12-1/2 X 4-1/2 Single Bowl Undermount Sink (Discontinued)

  • Mfr # MYSTIC2812
  • Zoro # G408444694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MYSTIC2812
Zoro #
G408444694
UPC #
94902389424
Country of Origin
United States

Dimensions

Overall Length
28 in
Overall Width
12.5 in
Overall Height
4.5 in

Details

Body Material
Stainless Steel
Finish
Lustertone
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT

Description

An Elkay Lustertone Sink Looks As Great On Day 3,000 As It Does On Day One. Our Signature Finish Is Handcrafted With A Rich, Uniform Grain That Adds To The Beauty Of The Sink. Light Scratches, Which Occur With Everyday Use, Naturally Blend Into The Finish With Time.


  • •ADA COMPLIANT: Product is ADA compliant when properly installed.
  • •LUSTERTONE FINISH: Durable, handcrafted finish looks as great on day 3,000 as on day one. Light scratches naturally blend into sink finish with time.
  • •UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • •SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • •16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and lustrous beauty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.