Stainless Steel 31-1/4 X 20 X 8 Offset 40/60 Double Bowl Undermount Sink

  • Mfr # EGUH3119L

  • Zoro # G208444665


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Length
31.25 in
Overall Width
31.25 in
Overall Height
8 in
Finish
Soft Highlighted Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EGUH3119L
Zoro #
G208444665
UPC #
94902366265
Country of Origin
China

Dimensions

Overall Length
31.25 in
Overall Width
31.25 in
Overall Height
8 in

Details

Body Material
Stainless Steel
Finish
Soft Highlighted Satin
Standards
ASME A112.19.3/CSA B45.4

Description

Elkay has been a trusted name in stainless steel since 1920. Through the years, our engineering and manufacturing methods have continued to evolve. Our expertise in forming, welding, trimming and polishing stainless steel have helped us to set the industry standard. We are proud to be America's No. 1 selling kitchen sink company.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.