Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel 60" x 14" x 8" Wall Hung Multiple Station Urinal Kit with Strainer

  • Mfr # EU6014C

  • Zoro # G3291830


product price: $3,885.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Brand and Series
Elkay Commercial
Urinal Mounting Style
Wall
ADA Compliance
No
Flush Handle
Not Included
Color/Finish
Buffed Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EU6014C
Zoro #
G3291830
UPC #
094902021386
Country of Origin
United States

Dimensions

Depth (In.)
8"
Height (In.)
16"
Manufacturers Warranty Length
5 yr
Depth
14 in
Overall Height
16 in
Overall Width
60 in

Details

Brand and Series
Elkay Commercial
Urinal Mounting Style
Wall
ADA Compliance
No
Flush Handle
Not Included
Color/Finish
Buffed Satin
Includes
3/4 in OD Tubing with Flush Pipe Holders, Chrome-Plated Brass Continuous Flush Pipe
Material of Construction
stainless steel
Item
Waterless Urinal
Standards
ASME A112.19.3/CSA B45.4
Flushing Method
Waterless
Finish
Satin
Color
Silver
Product Type
Gravity Urinal
ADA Compliant
Not ADA Compliant
Series
Weldbilt(R)

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.