Stainless Steel, Bottom Gird, Gird
Mfr # CTXBG1815
Zoro # G2935360
product price: $90.39
/ea
Free Shipping & Returns
Key Features
Material of Construction
Stainless Steel
Type
Bottom Gird
Size
17-3/8"L x 14-3/8"W x 1-1/4"D
Grid Material
Stainless Steel
Fits Brand
Elkay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTXBG1815
Zoro #
G2935360
UPC #
094902106625
Country of Origin
China
Dimensions
Size
17-3/8"L x 14-3/8"W x 1-1/4"D
Length In.
17-3/8"
Details
Item
Gird
Material of Construction
Stainless Steel
Type
Bottom Gird
Grid Material
Stainless Steel
Fits Brand
Elkay
For Use With
Fit Perfectly and Coordinate with Your Elkay Sink
Description
Crosstown,17-3/8 In.x14-3/8 In.x1-1/4 In.,Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.