Zoro Homepage
This item is Discontinued.
Elkay Stainless Steel Heavy Duty Floor Trough FD18X24-SSG-X

Stainless Steel Heavy Duty Floor Trough (Discontinued)

  • Mfr # FD18X24-SSG-X
  • Zoro # G9020711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD18X24-SSG-X
Zoro #
G9020711
UPC #
094902040431
Country of Origin
China

Dimensions

Height (In.)
6"
Length (In.)
24"

Details

Material of Construction
stainless steel
Type
Floor
Item
Heavy Duty Floor Trough

Description

Heavy Duty Floor Trough,SS Grate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.