Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel, Yes ADA, Bottle Fill Stat, Vr Ezh2O, w/Bilvl Vr

  • Mfr # VRCTL8WSK

  • Zoro # G5442739


product price: $3,966.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Includes
VRCTL8WSC Water Cooler, VRCWS Bottle Filler
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, GreenSpec, NSF 372 (lead free), NSF 61, UL 399
Vandal Resistant
Yes
Vandal Resistant Features
Vandal Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRCTL8WSK
Zoro #
G5442739
UPC #
094902771809
Country of Origin
United States

Dimensions

Overall Height
38 7/8 in
Manufacturer Warranty Length
5 yr
Overall Width
18 5/8 in
Drain Outside Diameter
1 1/2 in
Overall Depth
36 1/8 in
Mounting Hole Diameter
5/16 in
Inlet Tube Outside Diameter
1/4 in
Bottle Filler Width
16 3/8 in

Details

Item
Drinking Fountain with Bottle Filler
ADA Compliant
Yes
Includes
VRCTL8WSC Water Cooler, VRCWS Bottle Filler
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, GreenSpec, NSF 372 (lead free), NSF 61, UL 399
Vandal Resistant
Yes
Vandal Resistant Features
Vandal Resistant
Housing Finish
Chrome Plated
Power Source
Electric Corded
Number of Bubblers
1
Environment
Indoor, Outdoor
Product Weight
118 lb
Cooling Capacity
8 gph
Refrigeration
Non-Refrigerated
Maximum Constant Stream Pressure
105 psi
Filter Status Indicator
Yes
Bottle Dispenser Actuation
Front Push Button
Refrigerant Type
R134A
Minimum Constant Stream Pressure
20 psi
Fountain Actuation
Front Push Button
Includes Water Filter
Yes
Operating Voltage
115V AC
Features
Airborne Deposits and Tampering, Ideal for Heavy-Use Installations Such as Educational and Indoor Recreational Facilities, Laminar Flow Provides Clean Fill with Minimal Splash, Plastic Water Bottles Saved from Waste
Number of Mounting Holes
5
Full Load Current
1 A
Includes Pet Bowl
No
Temperature Adjustment
Adjustable
Housing Color
Gray
Bi-Level Field Adjustable
Yes
Maximum Cold Water Temperature
50 Degrees F
Power Consumption
370 W
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Minimum Supply Line Pressure
20 psi
Chiller Compatible
Yes
Bubbler Finish
Chrome Plated
Maximum Flow Rate
1.1 gpm
Housing Material
Stainless Steel
Includes Water Chiller
Yes

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Vandal-resistant cooler and bottle filling station in a consolidated space saving ADA compliant design. Pushbutton activation with automatic 20-second shut-off timer on bottle filler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.