Standard Dirty Dish Table Left To Right Operation 50 L X 30 W X 42.75 H Over All

  • Mfr # UDT-50-RX

  • Zoro # G208583807


product price:  $774.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Length
50 in
Height
44.75 in
Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UDT-50-RX
Zoro #
G208583807
UPC #
94902734460
Country of Origin
China

Dimensions

Length
50 in
Height
44.75 in
Width
50 in

Details

Material
Stainless Steel

Description

Elkay is proud to offer a line of durable and dependable dish tables built to meet your every food service and hospitality need. Whether you need a clean, soiled, or under the counter dishtable, this line provides you with the area to get the job done. All dishtables are NSF certified for all food service use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.