Standard Dirty Dish Table Right To Left Operation 60 L X 30 W X 42.75 H Over All

  • Mfr # UDT-60-LX

  • Zoro # G508583750


product price:  $874.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Length
60 in
Height
44.75 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UDT-60-LX
Zoro #
G508583750
UPC #
94902734477
Country of Origin
China

Dimensions

Length
60 in
Height
44.75 in
Width
60 in

Details

Material
Stainless Steel

Description

Elkay is proud to offer a line of durable and dependable dish tables built to meet your every food service and hospitality need. Whether you need a clean, soiled, or under the counter dishtable, this line provides you with the area to get the job done. All dishtables are NSF certified for all food service use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.