Standard Dunnage Rack 36 L X 24 W X 12 H Over All

  • Mfr # ADR362412-MX

  • Zoro # G608589959


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Overall Width
36 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR362412-MX
Zoro #
G608589959
UPC #
94902731827
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Width
36 in
Length
36 in

Description

Elkay is proud to offer a line of heavy duty Aluminum Dunnage Racks to meet your every food service, hospitality, and commercial business need. These specialized racks are designed to store bulky items off the floor of your kitchen, sales floor, or refrigerator/ freezer. These dunnage racks are NSF certified for all food service use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.