Standard Equiptment Stand Galvanized Under Shelf 2 Backsplash 36 L X 30 W X 26 H Over All

  • Mfr # SES30S36-STGX

  • Zoro # G608583704


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Height
26 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SES30S36-STGX
Zoro #
G608583704
UPC #
94902734330
Country of Origin
China

Dimensions

Length
36 in
Height
26 in
Width
36 in

Description

Elkay's line of Equipment Stands are specially built to withstand the wear and tear of commercial equipment use while providing an organized, space saving method of storage. With the option of either a stainless steel or galvanized under shelf, this unit is designed to endure the consistent force applied by the daily use of your equipment. These equipment stands are NSF certified for all food service use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.